Overspecs uvex super OTG Clear sv sapp.

Article no.: 9169065
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Over-specs

Identification & Classification

Article number 9169065
Copy
EAN / GTIN 4031101417882
Copy
Manufacturer number 9169065
Copy
L-Number L01660 313
Copy
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex super OTG is a very comfortable pair of safety spectacles with excellent eye area coverage. As over spectacles, they also fit easily over conventional prescription spectacles and are therefore perfect as visitor spectacles, for example.

Feature:

  • Type of product: Safety glasses
  • Product name: uvex super OTG
  • Product type: Over-specs
  • Labelling of frame: W 166 F CE
  • Labelling Prefix Lens: 2C-1,2
  • Lens tinting: colourless
  • Properties Disc tinting: No special properties
  • Colour (filter) Lens: colourless
  • Transmission: 91%
  • Material of frame: plastic
  • Further labelling Lens: W 1 FT CE
  • UV protection class: UV400
  • Material of lens: Polycarbonate (PC)

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart