This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Roller cabinet with 7 drawers 7

Article no.: 916452 7

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 15
  • Drawer runner extension (partial/full extension): 75
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 15 kg
Drawer runner extension (partial/full extension) 75 %
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Height 1,005 mm
Width 720 mm
Depth 450 mm
Drawer usable width 530 mm
Drawer usable depth 410 mm
Number of drawers 7
Weight 54 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 916452 7
Manufacturer number 916452 7

Description

Version:

The stable sheet metal construction of the roller cabinet includes an ABS tray and push handle. Drawer unlocked by lifting the drawer.

Supplied with:

Dividing material.

Colour:

Two-tone powder-coated. Light grey RAL 7035 combined with anthracite grey RAL 7016.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart