Spectacles uvex astrospec 2.0 Grey 23% sv exc.

Article no.: 9164246
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification & Classification

Article number 9164246
EAN / GTIN 4031101542850
Manufacturer number 9164246
L-Number L01660 392
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:


  • Product category: Safety spectacles
  • Product name: uvex astrospec 2.0
  • Product type: Spectacles
  • Frame label - area of application: W 166 FT CE
  • Level of protection: 5-2,5
  • Lens tint: Grey 23%
  • Lens tint characteristics: Signal colour detection
  • Search colour (filter) of lens: Grey
  • Transmission: 23%
  • Bracket material: Plastic
  • Other markings on lens: W 1 FT KN CE
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart