Overspecs uvex Clear sv sapp.

Article no.: 9161005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Over-specs

Identification numbers & Classifications

Article number 9161005
EAN / GTIN 4031101062372
Manufacturer number 9161005
L-Number L01660 1204

Description

Description:


  • Product category: Safety spectacles
  • Product name: uvex 9161
  • Product type: Overspecs
  • Frame label - area of application: W 166 F CE
  • Level of protection: 2C-1,2
  • Lens tint: Clear
  • Lens tint characteristics: no special features
  • Search colour (filter) of lens: Clear
  • Transmission: 91%
  • Bracket material: Plastic
  • Other markings on lens: W 1 F CE
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart