Spectacles uvex i-vo Clear sv exc.

Article no.: 9160275
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety glasses

    Identification numbers & Classifications

    Article number 9160275
    EAN / GTIN 4031101256405
    Manufacturer number 9160275
    L-Number L01660 1199

    Description

    Description:


    • Product category: Safety spectacles
    • Product name: uvex i-vo
    • Product type: Spectacles
    • Frame label - area of application: W 166 FT CE
    • Level of protection: 2C-1,2
    • Lens tint: Clear
    • Lens tint characteristics: no special features
    • Search colour (filter) of lens: Clear
    • Transmission: 91%
    • Bracket material: Plastic
    • Other markings on lens: W 1 FT KN CE
    • UV protection: UV400
    • Lens material: Polycarbonate (PC)

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart