Try Square with Shoulders, DIN 875 250x165mm, Grade 1, Steel

Article no.: 916-325
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 875
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Type of product Try squares

Identification numbers & Classifications

Article number 916-325
Manufacturer number 916-325
L-Number L40010 6326

Description

Description:

This 90° Steel Square offers you the following benefits: Three types of square are available. It is hardened, and has precision ground edges.

Feature:

Length mm: 250x165
Remarks: Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart