Try Square with Shoulders, DIN 875 75x50mm, Grade 1, Steel

Article no.: 916-321
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: DIN 875
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Type of product Try squares

Identification & Classification

Article number 916-321
Copy
Manufacturer number 916-321
Copy
L-Number L40010 13365
Copy
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This 90° Steel Square offers you the following benefits: Three types of square are available. It is hardened, and has precision ground edges.

Feature:

Length mm: 75x50
Remarks: Steel

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart