Drop-in tray for XL ToolCar 160 mm

Article no.: 915535 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Tray height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 499 mm
Depth 120 mm
Tray height 160 mm
Application range Roller cabinet
Type of product Drop-in tray

Identification numbers & Classifications

Article number 915535 160
EAN / GTIN 4062406295615
Manufacturer number 915535 160

Description

Version:

Made of sheet metal, silver powder-coated. For hanging onto the perforated sheet metal panel.

Suitable for:

Sheet metal perforated panel with □ 9×9 mm on a 37 mm grid. Roller cabinet XL ToolCar No. 914590.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart