Storage shelf for XL ToolCar, Type: XL

Article no.: 915525 XL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 70 mm
Width 654 mm
Depth 105 mm
Application range Roller cabinet
Type of product Storage shelf

Identification numbers & Classifications

Article number 915525 XL
EAN / GTIN 4062406288396
Manufacturer number 915525 XL

Description

Version:

Made of sheet metal, silver powder-coated. For hanging onto the perforated sheet metal panel.

Suitable for:

Sheet metal perforated panel with □ 9×9 mm holes at 37 mm pitch. XL ToolCar roller cabinet No. 914590.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart