MARTOR ARGENTAX MULTIPOS 915210 , 1 in single unit box

Article no.: 915210.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutter knives

    Identification numbers & Classifications

    Article number 915210.02
    EAN / GTIN 4002632800788
    Manufacturer number 915210.02
    L-Number L60170 844

    Description

    Description:

    An energy package for any kind of job. With a trapezoid blade.
    There are a couple of substantial reasons that favour the ARGENTAX MULTIPOS - in the true sense of the word. The fully revised cutter is made entirely out of zinc. An improved ergonomic design goes hand in hand with the familiar high degree of versatility and robustness. So you can work with the ARGENTAX MULTIPOS on various cutting materials. The blade extension can also be adjusted to several levels. As an ″emergency reserve″ there are five spare blades in the handle.
    • Basic material:
      Zinc
    • Stable Design
      As you can see and feel, the ARGENTAX MULTIPOS is extremely stable. And flexible, since you can use a large number of blade shapes. The product is therefore suitable for many cutting applications.
    • Made of full metal
      The ARGENTAX MULTIPOS is a tool that seems to be made of one casting. Zinc die casting, to be precise. The end of the ergonomically designed handle forms an eyelet for fastening.
      As you can see, the slider is on top of the handle, and can therefore be operated in the same way for the left and the right thumb. The ergonomically shaped handle also fits into any hand.
    • 2-cutting edge blade
      Before changing the quality blade, you can turn it over once. That doubles the usage time of the blade and reduces the energy you spend. Because your product cuts like new again.
    • It's all in the handle.
      You will find no less than five spare blades in the handle of the ARGENTAX MULTIPOS. With this stock of trapezoid blades, nothing stands in the way of a consistently high cutting performance.
    • Main cutting materials:
      Cardboard: up to 2-ply
      Wrapping, stretch and shrink foil
      Tape
      Plastic strapping band

    Feature:

    • Handle: Single-sided slider
    • Handling: Right and left handers
    • Safety technology I: No safety
    • Safety technology II: Blade retractable
    • Ergonomics: Ergonomic
    • Cutting depth (summarized): 1 - 22, 2 mm
    • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Tape, Layers of foil or paper, Slabbing material off a roll, Textile, material, Rubber, PVC
    • Abrasion properties: Very abrasion resistant
    • Base material: Zinc
    • soft grip: no
    • Metal detectable: yes
    • Mounted blade: 51.70
    • Blade exit length (max): 24, 5 mm
    • Optional blade: 52.70, 610.70, 5132.70, 5232.70, 5233.70, 65232.70, 165232.70, 56.70, 5634.70, 852.42, 8852.70, 85233.70, 54.42, 54065.70, 61.70, 60.70
    • Mounted blade blade shape (knife): Trapezoid blade
    • Mounted blade cutting edges (knife): 2-cutting edge blade
    • Mounted blade stainless (knife): no
    • Blade change without tools: yes
    • Blade change lockable: no
    • Possible as promotional item: no

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart