Perforated panel single-sided for roller cabinets, Usable height: 950mm

Article no.: 914851 950
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
17 pieces in stock

Select article variation and quantity

Usable height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Series ToolCar
Height 950 mm
Perforated panel height 950 mm
Perforated panel width 635 mm
Application range Roller cabinet
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 914851 950
EAN / GTIN 4045197893956
Manufacturer number 914851 950

Description

Version:

Pair of support columns of 25×25 mm steel hollow section with sheet metal perforated panel (□ 9×9 mm on a 37-mm grid), silver powder-coated.
Perforated panel at one end, the other end smooth sheet metal panel.

Suitable for:

Supplied with:

Sheet metal perforated panel with a pair of support columns.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart