Slide handle for roller shutter cabinets without cylinder insert

Article no.: 914223
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
19 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Locking type to take a cylinder lock
Material of push handle Plastic
Colour black
with designation field yes
Locking tongue width 26 mm
Shape of locking tongue Crossed tongue
Fastening materials supplied yes
no further fastening materials required yes
The lock barrel can be fitted directly yes
Lock barrels can be changed yes
HO locking system barrels can be fitted yes
Supplied without lock barrel yes
Type of product Push handle

Identification numbers & Classifications

Article number 914223
EAN / GTIN 4045197492296
Manufacturer number 914223

Description

Suitable for:

Keyboard drawer No. 920175 (provided a sliding handle is fitted, up to approx. 03 / 2010), keyboard drawer in computer workstations No. 951100951610, and also No. 951632 (provided a sliding handle is fitted, up to approx. 04 / 2010).
Keyboard drawer with lock plate currently available on request. Roller shutter cabinets No. 940089, 940109 and No. 956380, 956700 and roller shutter cabinets of product group 97 from build year 10 / 2009.

Supplied with:

Sliding handle with crossed tongue. The handle is secured to the housing with a type of bayonet fastening. No other fastening materials are required.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart