Slide handle for roller shutter cabinets without cylinder insert

Article no.: 914222
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Locking type to take a cylinder lock
for workstations and storage solutions from build year April 2009
for workstations and storage solutions up to build year October 2009
Material of push handle Plastic
Colour black
with designation field yes
Locking tongue width 26 mm
Shape of locking tongue Hook
Hook length 46 mm
Fastening materials supplied yes
no further fastening materials required yes
The lock barrel can be fitted directly yes
Lock barrels can be changed yes
HO locking system barrels can be fitted yes
Supplied without lock barrel yes
Type of product Push handle

Identification numbers & Classifications

Article number 914222
EAN / GTIN 4045197492289
Manufacturer number 914222

Description

Suitable for:

Roller shutter cabinets No. 956380; 956700; 970830; 970850; 970970 build year 04 / 2009 to 10 / 2009.

Supplied with:

Sliding handle with hooked tongue. The handle is secured to the housing with a type of bayonet fastening. No other fastening materials are required.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart