{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Locking type | Barrel sleeve for cylinder lock | |
for workstations and storage solutions from build year | April 2006 | |
for workstations and storage solutions up to build year | Mid-2008 | |
Material of sleeve | Brass | |
suitable for | Roller shutter cabinets | |
Locking tongue length | 31 mm | |
Shape of locking tongue | Hook | |
Hook length | 59 mm | |
Supplied with | complete with hooking catch | |
Fastening materials supplied | yes | |
The lock barrel can be fitted directly | yes | |
Recess for locking cylinder shape | yes | |
Lock barrels can be changed | yes | |
HO locking system barrels can be fitted | yes | |
Supplied without lock barrel | yes | |
Type of product | Barrel sleeve |
Article number |
914212
Copy |
|
EAN / GTIN |
4045197574244
Copy |
|
Manufacturer number |
192.503 NEU
Copy |
|
Manufacturer/responsible person | GARANT Productions GmbH, Otto-Knecht-Straße 3, 72766 REUTLINGEN-MITTELSTADT, Germany, www.hoffmann-group.com |