Flexible handle ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 472 mm

Article no.: 914-18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 914-18
EAN / GTIN 4000896046041
Manufacturer number 914-18
L-Number L60140 1207

Description

Description:

  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • With locking ball
  • HAZET 2-component handle
  • Surface: chrome-plated
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 472 mm
  • Net weight: 0.85 kg
  • For manual operation
Length outside DIN range

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart