Torque wrench No. 730 Quick Values only for in-lb 2-10Nm Inside square stitch size 9 x 12 mm L. 179mm

Article no.: 91381054
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 91381054
EAN / GTIN 4018754320325
Manufacturer number 91381054
L-Number L60010 7650

Description

Description:

  • triggering
  • Receptacle for interchangeable plug-in tools
  • QuickRelease security interlock
  • Lightning adjustment by easy-to-operate clamping lever in the handle
  • Ergonomically designed, non-slip adjustment element with thumb recess
  • Optimized bale grip for fatigue-free work
  • Double stop signal
  • No reset to ″0″ is required, as the measuring element is only loaded during tightening
  • Tighten to the left by turning the plug-in tools over
  • Continued load after tripping or loads against the operating direction, e.g. when screws are stuck, do not affect the tripping mechanism, which is thus protected against damage
  • Calibration with the perfectControl calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly
  • With certificate
Display deviation ± 4%

Feature:

  • Gr.: 2-1
  • Height mm (h): 23,6 mm
  • Length [mm): 179 mm
  • LF: 157,2 mm
  • Measuring range N-m: 2-10 N·m
  • Scale division [E1]: 0,5 N·m
  • SF: 17,5 mm
  • Size hex. drive [inner square]: 9 x 12 mm
  • Weight: 315 g
  • Width mm (b): 27,5 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart