1/2″ Socket spanner set 50/4/1QR 5pcs

Article no.: 91336410
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 91336410
EAN / GTIN 4018754308293
Manufacturer number 91336410
L-Number L60010 7862

Description

Description:

  • Socket wrench inserts for hexagon screws
  • Extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • HPQ®-High Performance Quality, chrome-alloy steel, chrome-plated
  • Tools in a precisely fitting, chemically resistant LD rigid foam insert
Content 5-part:
  • 4 socket inserts 1/2″ withdouble hexagon No. 50: 10; 13; 17; 19 mm
  • 1 QuickRelease fine tooth ratchet 1/2″ No. 512QR N L.265.5mm, working angle 4.5°, 80 teeth

Feature:

  • Number of tools: 5
  • External square drive (inch): 1/2″
  • Height mm (h): 40 mm
  • Length [mm): 310 mm
  • Weight: 910 g
  • Width mm (b): 90 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart