1/4″, 1/2″ Socket wrench set 40/52/45/12QR 57pcs

Article no.: 91222607
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 91222607
    EAN / GTIN 4018754308279
    Manufacturer number 91222607
    L-Number L60010 7634

    Description

    Description:

    • In a robust, stackable ABS plastic box
    Content 57-part:
    • 9 hexagon socket inserts, 1/4″ No. 40: 4; 7; 5.5; 6; 5; 8; 9; 10; 11 mm
    • 3 INHEX inserts for hexagon socket head screws 1/4″ No. 44: 3; 4; 5 mm
    • 1 QuickRelease fine-toothed ratchet; 1/4″ No. 415QR N: 117 mm
    • 1 QuickRelease push-in handle 1/4″ No. 400QR: 150 mm
    • 1 QuickRelease cross handle No. 404QR: 116 mm
    • 2 QuickRelease socket extensions 1/4″ No. 405QR: 54 mm; 150 mm
    • 1 QuickRelease universal joint 1/4″ No. 407QR: 45 mm
    • 1-bit holder 1/4″ No. 412: 25 mm
    • 3-bit screwdriver inserts for Phillips head screws, 1/4″ No. 1221-1223: PH1; PH2; PH3
    • 3-bit screwdriver inserts for Phillips head screws, 1/4″ No. PZ1221-1222: PZ1; PZ2
    • 3-bit screwdriver inserts for slotted screws, 1/4″ No. 1160, 1164, 1166 0.5 x 3 mm; 0.8 x 4 mm; 1.0 x 5.5 mm
    • 3-bit screwdriver inserts for hexagon socket head screws, 1/4″ No. 1300-1302: 3; 4; 5 mm
    • 7-bit screwdriver inserts for internal TORX® screws, 1/4″ No. 1414-1419: T10; T15; T20; T25; T27; T30; T40
    • 10 hexagon socket inserts, 1/2″ No. 52: 13; 19; 17; 18; 16; 21; 22; 24; 27; 30 mm
    • 5 INHEX inserts for hexagon socket head screws, 1/2″ No. 54: 6; 8; 10; 12; 14 mm
    • 1 QuickRelease fine toothed ratchet No. 512QR N: 1/2″
    • 1 QuickRelease cross handle No. 506QR: 300 mm
    • 2 QuickRelease extensions 1/2″ with No. 509QR: 130 mm; 255 mm
    • 1 QuickRelease universal joint 1/2″ No. 510QR: 80 mm

    Feature:

    • Number of tools: 57
    • External square drive (inch): 1/4″, 1/2″
    • Height mm (h): 85 mm
    • Length [mm): 290 mm
    • Weight: 5398 g
    • Width mm (b): 480 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart