Ratchet bit set No.40/29/4 SCI 33pcs

Article no.: 91220419
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 91220419
EAN / GTIN 4018754333448
Manufacturer number 91220419
L-Number L60010 7515

Description

Description:

  • In a soft case with hard foam insert
Content 33-part:
  • 1 bit ratchet No. 4008-2 1 Ratchet
    • No. 418B
      • 8 hexagon socket inserts, 1/4″ No. 40: 5.5; 10; 7; 8; 6; 12; 13; 14 mm
      • 1 bits for slotted screws No. 1166: 1.0 x 5.5 mm
      • 5 bits for Phillips head screws No. 1221-1223: PH1 (2x); PH2 (2x); PH3
      • 5 bits for POZIDRIV/SUPADRIV® screws No. PZ 1221-PZ 1223: PZ1 (2x); PZ2 (2x)
      • 6 bits for internal TORX® screws No. 1440-1446: T10; T15; T20; T25; T30;
      • 4 bits for No. 1300-1303 : 3; 4; 5; 6 mm socket head screws
      • 1 connecting part with external hexagon and external square 1/4″, for mounting sockets 1/4″ No. 3116 1 quick-release holder No.
        • 3825/1

Feature:

  • Number of tools: 33
  • Height mm (h): 55 mm
  • Length [mm): 195 mm
  • Width mm (b): 145 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart