1/4″ Socket wrench insert 40/16/3QR SCI 19pcs

Article no.: 91220418
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 91220418
    EAN / GTIN 4018754301461
    Manufacturer number 91220418
    L-Number L60010 7633

    Description

    Description:

    • In a soft case with hard foam insert
    • Ratchet with QuickRelease safety lock
    • For working in confined spaces, with a working angle of only 4.5° (80 teeth)
    • And FOD-preventive by screwless design
    Content 19-part:
    • 5 hexagon sockets, 1/4″ No. 40: 6; 13; 8; 10; 7mm
    • 1 QuickRelease fine-toothed ratchet 1/4″ No. 418QR: 90 mm
    • 1 QuickRelease extension 1/4″ No. 405QR/2: 54 mm
    • 1-bit holder No. 412: 1/4″
    • 2-bit screwdriver inserts for hexagon socket head screws, 1/4″ No. 1300; 1302: 3; 5 mm
    • 1-bit screwdriver insert for slotted screws, 1/4″ No. 1166: 1.0 x 5.5 mm
    • 2-bit screwdriver inserts for Phillips head screws, 1/4″ No. 1221-1222: PH1; PH2
    • 1-bit screwdriver inserts for Phillips head screws, 1/4″ No. PZ 1222: PZ2
    • 5-bit screwdriver inserts for internal TORX® screws, 1/4″ No. 1415-1419: T15; T20; T25; T27; T30

    Feature:

    • Number of tools: 19
    • External square drive (inch): 1/4″
    • Height mm (h): 40 mm
    • Length [mm): 154 mm
    • Weight: 366 g
    • Width mm (b): 105 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart