Industrial scissors professional

Article no.: 9119920
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 9119920
EAN / GTIN 4036535277187
Manufacturer number 9119920
L-Number L60160 5099

Description

Description:

  • For universal use
  • Hand-ground
  • Adjuster screw for later adjustment
  • Fine-polished C45 carbon steel
  • Chrome-plated
  • Chrome-plated steel

Feature:

  • 1000 V insulated: no
  • Cutting edge length [mm]: 80 mm
  • Material: Carbon steel C45
  • REACH registration available: no
  • resharpenable: no
  • subsequently adjustable: yes
  • Surface: Steel chrome-plated
  • Total length [inch]: 7″
  • Total length [mm]: 180 mm
  • Use/application: For universal use
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart