Cable knife

Article no.: 9113050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable knife

Identification numbers & Classifications

Article number 9113050
EAN / GTIN 4036535051305
Manufacturer number 9113050

Description

Description:

  • Folding
  • Universal use
  • Extremely sharp
  • C70 carbon steel blade
  • Weatherproof hardwood handle

Feature:

  • 1000 V insulated: no
  • Blade length: 90 mm
  • Design: with wire stripper
  • Handle material: Hardwood
  • Material: Carbon steel C70
  • REACH registration available: no
  • Retractable: yes
  • Total length [mm]: 195 mm
  • Use/application: Universal use
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart