Matrix needle printer 911-013

Article no.: 911-013
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Data printer

    Identification numbers & Classifications

    Article number 911-013
    EAN / GTIN 4045761016408
    Manufacturer number 911-013
    L-Number L40250 501

    Description

    Feature:

    • Needle print
    • Speed: 1,8 line/s
    • Max. 40 characters per line
    • Width of the paper strip: 57 mm wide
    • Operation via mains adapter 230 V/50 Hz (standard EU), as standard
    • Dimensions housing W×D×H 100×180×106 mm
    • Not suitable for KERN PNS/PNJ, PES/PEJ
    • Interface cable not included with delivery

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart