Cable knife

Article no.: 9107910
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product General-purpose knife

Identification numbers & Classifications

Article number 9107910
EAN / GTIN 4036535029106
Manufacturer number 9107910

Description

Description:

  • Extremely sharp
  • C75 carbon steel blade
  • Beech handle
  • With beech wood handle

Feature:

  • 1000 V insulated: no
  • Blade length: 60 mm
  • Material: C75
  • REACH registration available: no
  • Retractable: no
  • Total length [mm]: 175 mm
  • Use/application: Universal use
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart