Scraper

Article no.: 9104730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scraper blade

Identification numbers & Classifications

Article number 9104730
EAN / GTIN 4036535017967
Manufacturer number 9104730
L-Number L60160 5218

Description

Description:

  • Fully forged
  • Fine-polished, flexible C50 carbon steel
  • Weatherproof hardwood handle

Feature:

  • 1000 V insulated: no
  • Handle material: Hardwood
  • Material: C50
  • REACH registration available: no
  • Total width [mm]: 60 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart