Scraper

Article no.: 9104300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scraper blade

Identification numbers & Classifications

Article number 9104300
EAN / GTIN 4036535017516
Manufacturer number 9104300
L-Number L60160 5087

Description

Description:

Fine-polished, flexible C75 carbon steel
Glazed beech handle
Glazed beech handle

Feature:

  • Handle material: Beech wood
  • Material: C75
  • Total width [mm]: 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart