Pocket knife

Article no.: 9100580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-functional knife

Identification numbers & Classifications

Article number 9100580
EAN / GTIN 4036535003809
Manufacturer number 9100580
L-Number L60160 5328

Description

Description:

  • Folding
  • Universal use
  • Extremely sharp
  • C75 carbon steel blade
  • Weatherproof hardwood handle

Feature:

  • 1000 V insulated: no
  • Blade length: 80 mm
  • Material: Carbon steel C75
  • REACH registration available: no
  • Retractable: yes
  • Total length [mm]: 180 mm
  • Use/application:
    • Anchor or sailor's knife, for rough use
    • Universal use
    .
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart