Slim shaping dolly

Article no.: 909A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 909A
    EAN / GTIN 3148512132417
    Manufacturer number 909A
    L-Number L60130 2536

    Description

    Description:

    • Dimensions (L x W x H): 88 x 60 x 23 mm
    • polished

    Feature:

    • H [mm]: 23
    • W [mm]: 60
    • L [mm]: 88
    • [g]: 750

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart