Description:
The PREMIUM fleece flap wheels spindle mounted for straight grinders are available in a wide variety of designs and meet all surface treatment requirements with ease. Their main features are maximum lifetime and their adaptability, which makes them perfect for machining hard-to-reach places. With this product, you will never have to worry about any changes in surface integrity again and you will be able to efficiently machine demanding workpieces. The wide range of grit sizes allows you to achieve different surface structures and roughnesses.
Feature:
- Form: VLIES FLAP WHEEL spindle mounted
- Specification : A MEDIUM
- Dimension (D x T): 40 x 20 mm
- Diameter: 40 mm
- Thickness: 20 mm
- Grain size: 40
- Material suitability: Aluminium;Steel;Stainless steel
- Product line: PREMIUM
- Tool for: Straight grinder
Advantage:
- Variety of grit sizes enables different surface roughnesses to be achieved
- Perfect for grinding hard-to-reach places
- Longest lifetime
- Material grinding without altering the surface integrity
Application:
- For finishing steel, stainless steel and nonferrous metals
Recommendation:
- Fleece flap wheels spindle mounted with coated abrasive (VL-C) for increased stock removal
- Fleece flap wheels spindle mounted without coated abrasive for fine work
- Use on adjustable straight grinders