Mini oiler

Article no.: 9070N-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 9070N-1
EAN / GTIN 4000896206407
Manufacturer number 9070N-1
L-Number L60140 4335

Description

Description:

Application:
For motor-driven pneumatic tools with air inlet outside thread 12.91 mm (1/4″)
  • Automatic oiling for extending the service life of your pneumatic tools
  • Refillable, filling capacity 28 ml
  • Particularly lightweight, compact design
  • Threaded insert in the filling nozzle
  • Max. air flow: 2612 l/min
  • Air connection inlet: Outside thread 12.91 mm (1/4″)
  • Air connection outlet: Inside thread 12.91 mm (1/4″)
  • Max. working pressure [bar]: 10 bar

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart