Filter-pressure reducer

Article no.: 9070-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 9070-7
EAN / GTIN 4000896153398
Manufacturer number 9070-7
L-Number L60140 3008

Description

Description:

  • Consisting of filter-pressure reducer and manometer
  • Air inlet thread 12.91 mm (14″)
  • Air flow at 6.3 bar: 1800 Nl/min
  • Connection manometer: 3.2 mm (1/8″)
  • Max. pressure: 16 bar (1/2″ and 3/8″) 12 bar (1/4″),
    Maximum working pressure: 12 bar (1/2″ and 3/8″) 10 bar (1/4″)
  • Pressure indication: 0.5 – 12 bar
  • Filter grade: 10 µm
  • Capacity filter-pressure reducer: 50 ml
  • Net weight: 0.38 kg
  • Temperature range: -10°C – 55°C

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart