Maintenance unit

Article no.: 9070-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 9070-2
    EAN / GTIN 4000896153343
    Manufacturer number 9070-2
    L-Number L60140 3868

    Description

    Description:

    • Dual, consisting of filter-pressure reducer, oil-mist lubricator and manometer
    • Air inlet thread 20.67 mm (12″)
    • Air flow at 6.3 bar: 5000 Nl/min
    • Capacity of filter-pressure reducer: 50 ml
      Capacity of oil-mist lubricator: 170 ml
    • Connection manometer: 3.2 mm (1/8″)
    • Max. pressure: 16 bar (1/2″ and 3/8″) 12 bar (1/4″),
      Maximum working pressure: 12 bar (1/2″ and 3/8″) 10 bar (1/4″)
    • Pressure indication: 0.5 – 12 bar
    • Filter grade: 10 µm
    • Recommended lubricant: class F (Sprinter ADVP 22)
    • Net weight: 1.38 kg
    • Temperature range: -10°C – 55°C

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart