Impact socket ∙ hybrid special profile ∙ 1/2 inch (12.5 mm) square, hollow ∙ Wheel bolts hybrid special profile ∙ Size 17 mm

Article no.: 905SLG-17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 905SLG-17
EAN / GTIN 4000896198795
Manufacturer number 905SLG-17
L-Number L60140 4190

Description

Description:

Application:
Especially for wheel mounting and dismounting of light-alloy rims for hybrid wheel bolts in all new MERCEDES-BENZ vehicles
  • Optimised external contour for better protection of deep rim holes
  • On e.g. MERCEDES-BENZ C-Class type 204, 204X ∙ E-Class type 211, 212, 207 ∙ SLK type 172 ∙ M-Class type 164, 166 ∙ S-Class type 221, 222 ∙ CL-Class type 216
  • Plastic insert to protect the surface of the wheel bolts
  • Rotating outside plastic sleeve to protect the rims when screwing the wheel bolts - no aluminium corrosion through prevention of scratches
  • Long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Wheel bolts hybrid special profile
  • Wrench size: 17 mm
  • Dimensions / length: 86 mm
  • Diameter d1 (output side): 28.4 mm
  • Diameter d2 (drive side): 30 mm
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart