TYROLIT Clamping spike for cut-off wheels S6/H8/L67

Article no.: 905335
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schleifscheibe

Identification numbers & Classifications

Article number 905335
EAN / GTIN 8024406524832
Manufacturer number 905335

Description

Description:

This PREMIUM adapter makes it possible to clamp compact and rough cleaning wheels onto the straight grinder. Easy handling and maximum safety for the operator are guaranteed. Please observe the maximum permissible speed of your tool.

Feature:

  • Form: 100 SS 00596 Schleifwerkzeug R/3
  • Specification : Packing unit = 1 pieces
  • Diameter: 6 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Easy handling
  • Maximum safety

Application:

  • Enables easy and safe clamping of compact and rough cleaning wheels on the straight grinder

Recommendation:

  • 905335 S6/H8/L67 SS596
  • 905336 S6/H13/L52 SS597
  • 905337 S8/H13/L67 SS598

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart