Replacement lens Clear Anti-fog

Article no.: 9051517
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 9051517
    EAN / GTIN 4031101059426
    Manufacturer number 9051517
    L-Number L01660 1290

    Description

    Description:


    • Product category: Replacement lens
    • Level of protection: 2C-1,2
    • Lens tint: Clear
    • Search colour (filter) of lens: Clear
    • Transmission: 91%
    • Other markings on lens: W 1 FN 8-1-0 CE 0196
    • UV protection: UV380
    • Lens material: Cellulose acetate (CA)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart