Socket set ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile ∙ 30-pieces ∙ 2 x 13 ∙ 8 – 32

Article no.: 905
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 905
EAN / GTIN 4000896045846
Manufacturer number 905
L-Number L60140 3302

Description

Description:

6KT.-STECKSCHLUESSEL-SATZ 905, Versandgewicht: 7,473 kg, GTIN/EAN: 4000896045846
  • Sheet metal box (HAZET blue)
  • 2-component soft foam insert
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: ∙ 2 x 13 ∙ 8 – 32
  • Dimensions / length: 435 mm x 215 mm x 62 mm
  • Net weight: 7.47 kg
  • For manual operation
  • Number of tools: 30

Supplied with:

Socket ∙ hexagon 900-8 ∙ 900-9 ∙ 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-25 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Flexible handle 914-15
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920
Screwdriver socket 980-2X13

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart