Impact socket ∙ extra long ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile ∙ Size 19 mm

Article no.: 904SLG-19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 904SLG-19
EAN / GTIN 4000896203710
Manufacturer number 904SLG-19
L-Number L60140 4489

Description

Description:

  • Plastic insert to protect the surface of the wheel bolts
Particularly suitable for wheel mounting and assembly on SUVs e.g. PORSCHE Cayenne, Macan, AUDI Q7, Q5, VW Touareg
  • Safe distance from fender when screwing closed with HAZET torque wrench – no extension necessary
  • Outside plastic sleeve (rotatable) to protect the rim
  • Extra long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: 19 mm
  • Dimensions / length: 130 mm
  • Diameter d1 (output side): 30.8 mm
  • Diameter d2 (drive side): 30 mm
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart