Soda spray gun ∙ Length: 247 mm

Article no.: 9045P-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pistol

Identification numbers & Classifications

Article number 9045P-1
EAN / GTIN 4000896209590
Manufacturer number 9045P-1
L-Number L60140 4293

Description

Description:

Application:
Gentle, damage-free and environmentally friendly cleaning and paint stripping with NaHCO3 (sodium bicarbonate)
  • Does not damage rubber, glass or plastic parts
  • No heating / deformation of sheets during blasting
  • Application fields:
    • Removing graffiti
    • Facade and monument cleaning
    • Removing paint from wooden objects
    • Removing paint on glass surfaces and window frames without causing damage to glass and seals
    • Removing boot coatings, without attacking hull
  • 1 preset metal precision nozzle for optimum performance
  • 3 high performance wide-jet nozzles
  • Refillable container with 1.2 l volume
  • Including 1 kg soda blast-cleaning agent
  • Handle, trigger and valve made of acetal plastic
  • Seals and O-rings made of nitrile
  • Spring made of hardened spring steel
  • Container made of PEHD
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Working pressure (bar): 6.3
  • Dimensions / length: 247 mm
  • Net weight: 0.46 kg
  • Air requirement: 180 l/min (3 l/sec)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart