Air blow and suction gun ∙ switchable

Article no.: 9043N-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pistol

Identification numbers & Classifications

Article number 9043N-10
EAN / GTIN 4000896198382
Manufacturer number 9043N-10
L-Number L60140 3823

Description

Description:

Application:
Sucking up dirt into the collection bag as well as for blowing surfaces clean
  • One-hand reversing switch
  • Metal housing
  • Deflector special bag insert protects the bag against damage, e. g. due to swarfs, by preventing direct impact of the accelerated swarfs
  • Vacuum level: 7.5 mmHg
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 97 db(A) Lp W
  • Vibration acceleration: 0.40 m/s2
  • Max. working pressure [bar]: 10.34 bar
  • Dimensions / length: 148 mm
  • Net weight: 0.4 kg
  • Sound pressure level: 92 dB(A) Lp A
  • Air requirement: 96 l/min (1.6 l/sec)

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart