Electronic kit

Article no.: 90432728
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 90432728
EAN / GTIN 4018754338245
Manufacturer number 90432728
L-Number L60010 7835

Description

Description:

  • Accessories for workbench WB 621
  • Consisting of a switchable 3-way socket with two USB connection points
  • Includes magnetic holder for mounting on the workbench in RAL 9005 and cable holder

Feature:

  • Colour: RAL 9005
  • Length [mm): 300 mm
  • Weight: 1500 g
Direct purchase

Sign in to your Account

To shopping cart