Car body gun for underbody protection and cavity sealing ∙ Length: 251 mm

Article no.: 9042P-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pistol

Identification numbers & Classifications

Article number 9042P-4
EAN / GTIN 4000896209613
Manufacturer number 9042P-4
L-Number L60140 4356

Description

Description:

Application:
Maintenance and cleaning of passenger cars and other vehicles
Suitable for aqueous and oily liquids
  • Easy replacement of nozzle and hose
  • Including metal suction pipe
  • Fluid throughflow can be easily regulated by removal
  • Including nozzle and cavity tube
  • Air requirement with nozzle 380 l/min at 8 bar
  • Air requirement with nozzle 255 l/min at 6 bar
  • Air requirement with cavity tube: 180 l/min at 8 bar
  • Air requirement with cavity tube: 165 l/min at 6 bar
  • Thread: BSP/NPT
  • Incl. cavity tube: 920 mm usable length
  • Handle, trigger and valve made of acetal plastic
  • Seals and O-rings made of nitrile
  • Nozzles made of steel / plastic
  • Spring made of hardened spring steel
  • Net weight with nozzle 350 gram
  • Net weight with cavity tube 338 gram
  • Cartridge coupler thread: M 41 x 3
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Working pressure (bar): 6
  • Max. working pressure [bar]: 16 bar
  • Dimensions / length: 251 mm
  • Temperature range: -10°C – 80°C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart