Grease gun

Article no.: 9042N-1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9042N-1
Copy
EAN / GTIN 4000896176472
Copy
Manufacturer number 9042N-1
Copy
L-Number L60140 3548
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Gun-filling with grease cartridges and loose grease
  • 360° adjustable body
  • Continuous pumping of grease
  • Bleeding valve
  • Metal tube length: 172 mm
  • Nylon hose length: 230 mm
  • Filling capacity: 400 ml
  • Compaction: 40:1
  • Coupler thread metal tube / nylon hose: M10 x 1 (conical)
  • Flow rate at working pressure: 3.5 ccm/second
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Working pressure (bar): 6.3
  • Net weight: 2 kg
  • Air requirement: 230 l/min (3.8 l/sec)

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart