Tyre inflator ∙ calibrated

Article no.: 9041G-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre inflator

Identification numbers & Classifications

Article number 9041G-1
EAN / GTIN 4000896212385
Manufacturer number 9041G-1
L-Number L60140 4428

Description

Description:

Application:
Precise filling of tyres and checking the air pressure
  • Calibrated device with optimally readable, large manometer
  • Measuring tolerance 0–4 bar ± 0.08 bar
    Measuring tolerance 4–12 bar ± 0.16 bar
  • Special rubber housing protects manometer against light impacts
  • Handle with operating lever for filling and deflating (for one-hand use)
  • Hose with plug-in nipple
  • Handle with integrated suspension hook
  • Manometer measuring range: 0 – 12 bar, graduation: 0.1 bar
  • Flexible tube, length: 1000 mm
  • Manometer diameter: 80 mm
  • Device dimensions: 220 x 150 x 90 mm
  • Max. pressure: 12 bar
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: integrated, nominal size 7.2
  • Net weight: 0.58 kg
  • Temperature range: -20°C – 60°C

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart