Tyre inflator ∙ digital

Article no.: 9041D-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre inflator

Identification numbers & Classifications

Article number 9041D-1
EAN / GTIN 4000896212378
Manufacturer number 9041D-1
L-Number L60140 4214

Description

Description:

Application:
Filling tyres and checking the air pressure
  • Easy and optimal readability also in poor light conditions
  • Special rubber housing protects manometer against light impacts
  • Handle with operating lever for filling as well as deflating button for one-hand use
  • Hose with plug-in nipple
  • Handle with integrated suspension hook
  • Manometer measuring range: 0 – 12 bar, graduation: 0.01 bar
  • Measuring tolerance: ±1%
  • Blue lighting of the display
  • Flexible tube, length: 400 mm
  • Manometer diameter: 63 mm
  • Device dimensions: 262 x 105 x 40 mm
  • Display toggles between bar / PSI / kg/cm2
  • Max. pressure: 12 bar
  • Power supply: 2 x 1.5V lithium batteries type AAA
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: integrated, nominal size 7.2
  • Net weight: 0.39 kg
  • Temperature range: -20°C – 50°C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart