Spiral hose ∙ 7.62 m

Article no.: 9040S-10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pop riveter

Identification numbers & Classifications

Article number 9040S-10
EAN / GTIN 4000896212361
Manufacturer number 9040S-10
L-Number L60140 4353

Description

Description:

Application:
Flexible connection of pneumatic tools
  • High flexible polyurethane hose with length of 7.62 m and 10 mm inside ⌀
  • Inside diameter of the hose: 10 mm
  • Connecting pieces with 360° swivel joints
  • Burst pressure according to DIN: 60 bar
  • Working pressure: 10 bar
  • Air inlet thread: 38
  • Working length: 50% to 80% of the hose length
  • 100% silicone-free EPDM VK60FA
  • Maximum flexibility
  • Highly abrasion-resistant
  • Dimensional stable
  • Air connection inlet: Outside thread 16.41 mm (3/8″)
  • Air connection outlet: Outside thread 16.41 mm (3/8″)
  • Hose length: 7.62 m
  • Temperature range: -20°C – 60°C

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart