Air blow gun ∙ 300 mm

Article no.: 9040P-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pistol

Identification numbers & Classifications

Article number 9040P-2
EAN / GTIN 4000896209552
Manufacturer number 9040P-2
L-Number L60140 4152

Description

Description:

Application:
Fast removal of shavings or other foreign objects, especially in areas that are difficult to access
  • Long nozzle
  • Straight tube
  • Pipe ∅: 8 mm
  • Blast pipe and shaft made of steel
  • Blast pipe length ~ 280 mm
  • 2003/10/CE Max 85 dB
  • OSHA 1910.95 (b) Max 90 dB 8 hr
  • To be used on machinery, in workshops, for wood work, hobby workshops
  • Handle, trigger and valve made of acetal plastic
  • Seals and O-rings made of nitrile
  • Spring made of hardened spring steel
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6
  • Max. working pressure [bar]: 16 bar
  • Dimensions / length: 420 mm
  • Net weight: 0.19 kg
  • Temperature range: -10°C – 80°C
  • Sound pressure level: 84 dB(A) Lp A
  • Air requirement: 290 l/min (4.8 l/sec)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart