Air blow gun ∙ 100 mm

Article no.: 9040P-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pistol

    Identification numbers & Classifications

    Article number 9040P-1
    EAN / GTIN 4000896209545
    Manufacturer number 9040P-1
    L-Number L60140 4169

    Description

    Description:

    Application:
    Fast removal of shavings or other foreign objects, especially in areas that are difficult to access
    • Standard nozzle
    • Curved tube
    • Pipe ∅: 8 mm
    • Blast pipe and shaft made of steel
    • 2003/10/CE Max 85 dB
    • OSHA 1910.95 (b) Max 90 dB 8 hr
    • To be used on machinery, in workshops, for wood work, hobby workshops
    • Handle, trigger and valve made of acetal plastic
    • Seals and O-rings made of nitrile
    • Spring made of hardened spring steel
    • Air connection inlet: Inside thread 12.91 mm (1/4″)
    • Coupler plug: Nominal size 7.2 (included)
    • Working pressure (bar): 6
    • Max. working pressure [bar]: 16 bar
    • Dimensions / length: 247 mm
    • Net weight: 0.1 kg
    • Temperature range: -10°C – 80°C
    • Sound pressure level: 84 dB(A) Lp A
    • Air requirement: 290 l/min (4.8 l/sec)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart