Hose reel ∙ 15 m

Article no.: 9040N-13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hose

Identification numbers & Classifications

Article number 9040N-13
EAN / GTIN 4000896214648
Manufacturer number 9040N-13
L-Number L60140 4432

Description

Description:

Application:
Automatic hose reel offers tidiness in the workshop – hose not left lying around, thus reducing the risk of accidents
  • Hose stop at any point with “Stop at any point” function
  • Automatic guidance winds the hose neatly
  • Braked winding to prevent risk of accidents
  • Inside diameter of the hose: 13 mm (12″)
  • Suitable for compressed air or water
  • Dimensions: 500 x 418 x 210 mm
  • Hybrid polymer hose, black
  • Length of connection hose: 1 m
  • Integrated drill template for mounting on cardboard packaging
  • Meets all relevant requirements defined in the European Directives for Machinery 2006/42/EC
  • Closed special plastic case, supplied with rotating metal mounting bracket made for separate installation at the workplace Borehole spacing of the mounting bracket: 186 mm
  • Air connection inlet: Outside thread 20.96 mm (1/2″)
  • Air connection outlet: Outside thread 20.96 mm (1/2″)
  • Hose length: 15 m
  • Max. working pressure [bar]: 20 bar
  • Net weight: 9.5 kg
  • Temperature range: -40°C – 80°C

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart