Blow pen

Article no.: 9040-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pistol

    Identification numbers & Classifications

    Article number 9040-3
    EAN / GTIN 4000896109500
    Manufacturer number 9040-3
    L-Number L60140 528

    Description

    Description:

    • Practical and compact design with clip for fixation e.g. in pockets
    • Turn to adjust air flow
    • Nozzle: 3 mm ⌀
    • Easy handling, clicks directly on air coupling 7.2 mm
    • Inlet pressure: 12 bar
    • Maximum flow rate: 360 l/min. at 6 bar
    • Perbunan seal (NBR)
    • Duraluminium housing
    • Coupler plug: integrated, nominal size 7.2
    • Dimensions / length: 109 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart