Low noise hose

Article no.: 9040-012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 9040-012
    EAN / GTIN 4000896232987
    Manufacturer number 9040-012
    L-Number L60140 5138

    Description

    Description:

    Application:
    Noise reduction of the HAZET Twin Turbo impact wrenchesLow noise hose for noise reduction of the HAZET Turbo Twin impact wrenches 9012MTT ∙ 9012TT
    Spring clamp for fixing the hose to the handle
    • With spring clamp for fixing the hose to the handle
    • Total length: 540 mm
    • Air connection inlet: Inside thread 12.91 mm (1/4″)
    • Air connection outlet: Outside thread 12.91 mm (1/4″)
    • Dimensions / length: 540 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart